Shop ELKAY
See all product information
Create Account
ezH2O RetroFit Bottle Filling Station Kit for EZ Family Non-Filtered Non-Refrigerated
Mfr # EZWSRK
Zoro # G5467850
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
ADA Compliant
Includes
Basin With Drain Assembly, Retrofit Bottle Filler
Standards
ADA Compliance, CAN/CSA C22.2 No. 120, NSF 372 (Lead Free), NSF 61, UL 399
Overall Width
3 5/8 in
Includes Water Chiller
Water Chiller Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZWSRK
- Zoro #
- G5467850
- UPC #
- 094902745909
- Country of Origin
- United States
- Item
- Bottle Filler Retrofit Kit
- ADA Compliant
- ADA Compliant
- Includes
- Basin With Drain Assembly, Retrofit Bottle Filler
- Standards
- ADA Compliance, CAN/CSA C22.2 No. 120, NSF 372 (Lead Free), NSF 61, UL 399
- Includes Water Chiller
- Water Chiller Not Included
- Housing Material
- Stainless Steel
- Housing Color
- Silver
- Refrigeration
- Non-Refrigerated
- Environment
- Indoor
- Includes Water Filter
- Water Filter Not Included
- Antimicrobial
- Antimicrobial
- Housing Finish
- Plain
- For Use With
- Elkay EZ Drinking Fountains
- Full Load Current
- 1 A
- Dispenser Actuation
- Sensor
- Power Source
- Electric Corded
- Operating Voltage
- 115V AC
- Compatible Product Type
- Elkay EZ
- Power Source - TS Only
- Electric Corded
- Power Source - old
- Electric Corded
Description
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Designed to retrofit existing 115V pushbar-activated EZ style water coolers. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.