ezH2O Surface Mount Mechanical Bottle Filling Station Filtered Non-Refrigerated Stainless

  • Mfr # LZLMNSSM

  • Zoro # G014563864


product price:  $1,658.99
/ea
Free Shipping & Returns

Key Features

Vandal Resistant Features
Vandal Resistant
Housing Finish
Stainless Steel
Overall Width
18 in
Inlet Pipe Size
1/2 in
Inlet Tube Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZLMNSSM
Zoro #
G014563864
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Inlet Pipe Size
1/2 in
Inlet Tube Outside Diameter
1/4 in
Manufacturer Warranty Length
12 mo
Overall Depth
27 in
Overall Height
5 1/4 in
Mounting Hole Diameter
7/16 in

Details

Item
Bottle Filler
Vandal Resistant Features
Vandal Resistant
Housing Finish
Stainless Steel
Standards
NSF/ANSI 401, NSF/ANSI 42 and 53
Vandal Resistant
Yes
Includes Water Filter
Yes
Maximum Flow Rate
1 gpm
Includes
Bottle Filler, Filter Box
Bubbler Material
Stainless Steel
Power Source
No Electrical Required
Housing Color
Gray
Chiller Compatible
No
Refrigeration
Non-Refrigerated
Station Type
Bottle Filling Dispenser
Housing Material
Stainless Steel
Basin Material
Stainless Steel
Environment
Indoor
Bottle Dispenser Actuation
Side Push Button
Includes Pet Bowl
No
Features
Ambient Water, Filtered, Laminar Flow, Mechanically Activated, New Offering
ADA Compliant
Yes
Dispenser Actuation
Side Push Button
Filter Status Indicator
No

Description

Constructed for use in high-traffic and boisterous environments, Elkay vandal-resistant filtered bottle filling stations are durable and built to last. Units are made of stainless steel, with brass vandal-resistant bubblers and push buttons, which activate the bottle filler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.