ezH2O Vandal Resistant Bottle Fill Station w/ Integrl Soft Sides Fountain Filtered Non-Ref Stainless

  • Mfr # LZLMSN-EDFPVM214DK

  • Zoro # G814563828


product price:Ā  $3,630.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Basin Material
Stainless Steel
Vandal Resistant
Yes
Includes
Bottle Filler, Fountain, Frame
Includes Pet Bowl
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZLMSN-EDFPVM214DK
Zoro #
G814563828
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
19 in
Inlet Pipe Size
19/50 in
Overall Depth
19 3/4 in
Overall Height
34 5/8 in

Details

ADA Compliant
Yes
Item
Drinking Fountain with Bottle Filler
Basin Material
Stainless Steel
Vandal Resistant
Yes
Includes
Bottle Filler, Fountain, Frame
Includes Pet Bowl
No
Bubbler Material
Stainless Steel
Fountain Actuation
Front Push Button
Standards
NSF/ANSI 401, NSF/ANSI 42 and 53
Housing Color
Gray
Bottle Dispenser Actuation
Side Push Button
Station Type
Bottle Filling Dispenser, Single Fountain
Power Source
No Electrical Required
Housing Material
Stainless Steel
Refrigeration
Non-Refrigerated
Includes Water Filter
Yes
Features
Ambient Water, Filtered, Includes Back Plate, Laminar Flow, New Offering
Environment
Indoor
Bubbler Finish
Chrome Plated
Chiller Compatible
No
Maximum Flow Rate
1 gpm
Housing Finish
Stainless Steel
Vandal Resistant Features
Vandal Resistant Bubbler

Description

Constructed for use in high-traffic and boisterous environments, Elkay vandal-resistant filtered bottle filling stations are durable and built to last. Units are made of stainless steel, with brass vandal-resistant bubblers and push buttons, which activate the bottle filler.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.