Zoro Homepage

On-Wall Mount, Yes ADA, Bottle Fill Stat, Vr Ezh2O, w/1 Vr

  • Mfr # VRC8WSK

  • Zoro # G5442809


product price: $2,943.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (lead free), NSF 61, UL 399
Includes
VRC8WS Water Cooler, VRCWS Bottle Filler
ADA Compliant
Yes
Vandal Resistant
Yes
Maximum Constant Stream Pressure
105 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRC8WSK
Zoro #
G5442809
UPC #
094902771816
Country of Origin
United States

Dimensions

Drain Outside Diameter
1 1/4 in
Overall Width
18 5/8 in
Mounting Hole Diameter
5/16 in
Overall Height
38 7/8 in
Manufacturer Warranty Length
5 yr
Bottle Filler Depth
5 1/8 in
Overall Depth
18 in
Bottle Filler Width
16 3/8 in
Inlet Tube Outside Diameter
1/4 in

Details

Item
Drinking Fountain with Bottle Filler
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (lead free), NSF 61, UL 399
Includes
VRC8WS Water Cooler, VRCWS Bottle Filler
ADA Compliant
Yes
Vandal Resistant
Yes
Maximum Constant Stream Pressure
105 psi
Power Source
Electric Corded
Power Consumption
370 W
Environment
Indoor, Outdoor
Refrigerant Type
R134A
Housing Finish
Chrome Plated
Full Load Current
1 A
Product Weight
86 lb
Number of Bubblers
1
Bi-Level Field Adjustable
No
Fountain Actuation
Front Push Button
Refrigeration
Non-Refrigerated
Vandal Resistant Features
Vandal Resistant
Includes Pet Bowl
No
Bottle Dispenser Actuation
Front Push Button
Cooling Capacity
8 gph
Maximum Cold Water Temperature
50 Degrees F
Operating Voltage
115V AC
Housing Color
Gray
Filter Status Indicator
Yes
Temperature Adjustment
Adjustable
Number of Mounting Holes
3
Minimum Constant Stream Pressure
20 psi
Minimum Supply Line Pressure
20 psi
Station Type
Bottle Filling Dispenser, Single Fountain
Features
Laminar Flow Provides Clean Fill with Minimal Splash, Plastic Water Bottles Saved from Waste, Vandal-Resistant Bubblers Feature Chrome-Plated Integral Hood Guard to Prevent Contamination from other Users Airborne Deposits and Tampering
Includes Water Filter
Yes
Chiller Compatible
Yes
Bubbler Finish
Chrome Plated
Includes Water Chiller
Yes
Maximum Flow Rate
1.1 gpm
Housing Material
Stainless Steel

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Vandal-resistant cooler and bottle filling station in a consolidated space saving ADA compliant design. Pushbutton activation with automatic 20-second shut-off timer on bottle filler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.