Shop ELKAY
See all product information
Create Account
Fan/ColdCntrlKit, 7-1/2"H, Plastic
- Mfr # 2000003122
- Zoro # G824998559
product price:Â
$
278.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Fan and Cold Control Kit
Color
Multi-Color
Overall Height
7 1/2 in
Includes
Cold Control, Fan Motor, Overload, Relay
Overall Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000003122
- Zoro #
- G824998559
- UPC #
- 094902185750
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 1/2 in
- Overall Length
- 17 in
- Width
- 9 1/2 in
- Length
- 17 in
Details
- Accessory Type
- Fan and Cold Control Kit
- Color
- Multi-Color
- Item
- Fan and Cold Control Kit
- Includes
- Cold Control, Fan Motor, Overload, Relay
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Multi-Color
Description
Fan and Cold Control Kit, Includes Cold Control, Fan Motor, Overload, Relay, Compatible Grainger Part Number Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Multi-Color, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.