Shop ELKAY
See all product information
Create Account
Faucet Assembly
Mfr # LKDVR208513C
Zoro # G4965403
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-plated Brass
Finish
Chrome
Handle Type
2.6" Lever Handle
Height
14.8750 in
Number of Handles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LKDVR208513C
- Zoro #
- G4965403
- UPC #
- 94902013060
- Country of Origin
- China
Dimensions
- Height
- 14.8750 in
- Width
- 6.25 in
- Overall Length (In.)
- 4.75 in
Details
- Material
- Chrome-plated Brass
- Finish
- Chrome
- Handle Type
- 2.6" Lever Handle
- Number of Handles
- 1
- Features
- Solid Brass Construction
Description
Elkay Faucet Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.