Shop ELKAY
See all product information
Create Account
Faucet Chrome
Mfr # LK400
Zoro # G5495601
product price:Â $476.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Finish
Chrome
Handle Type
Lever Handle
Flow Rate
2.200 GPM
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK400
- Zoro #
- G5495601
- UPC #
- 94902035789
- Country of Origin
- United States
Dimensions
- Width
- 5.4380 in
- Length
- 10.25 in
- Height
- 4.3750 in
Details
- Number of Holes
- 2
- Finish
- Chrome
- Handle Type
- Lever Handle
- Flow Rate
- 2.200 GPM
- Number of Handles
- 2
- Valve Type
- Brass Stem Assembly
- Faucet Body Material
- Brass
- Features
- Adjustable Hole Spread
- Spout Reach
- 5.5 in
- Material
- Chrome-plated Brass
Description
Elkay Faucet Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.