Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Deck Mount, 4" Spout, 4" Handle, Lever Handle, 8" Mount, 4 Hole Commercial

  • Mfr # LK811AT08L2

  • Zoro # G5459618


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK811AT08L2
Zoro #
G5459618
UPC #
094902392660
Country of Origin
China

Dimensions

Spout Length
6.5"
Height
7.125"

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Deck Mount,4" Spout,4" Handle
Connection
1/2" NPSM Male
Valve Type
Quarter Turn Ceramic Disc
Body Material
Chrome-Plated Brass
Residential / Commercial
Commercial

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.