Faucet, Deck Mount, 8" Spout, 2" Handle, Wristblade Handle, Single Hole Only Mount, 1 Hole Commercial
Mfr # LK535GN08T6
Zoro # G5460555
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Wristblade Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK535GN08T6
Zoro #
G5460555
UPC #
094902391564
Country of Origin
China
Dimensions
Height
16.6875"
Spout Length
16.6875"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Faucet,Deck Mount,8" Spout,2" Handle
Connection
1/2"-14 NPSM
Body Material
Chrome-Plated Brass
Valve Type
Quarter Turn Ceramic Disc - Cold
Residential / Commercial
Commercial
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.