Faucet, Deck Mount, 8" Spout, 4" Handle, Lever Handle, 8" Mount, 2 Hole Commercial
Mfr # LK940AT08L2H
Zoro # G5459469
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK940AT08L2H
Zoro #
G5459469
UPC #
094902392875
Country of Origin
China
Dimensions
Height
7.8125"
Spout Length
6.8125"
Details
Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Faucet,Deck Mount,8" Spout,4" Handle
Body Material
Chrome-Plated Brass
Valve Type
Quarter Turn Ceramic Disc
Connection
1/2" NPT Female
Residential / Commercial
Commercial
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.