Zoro Homepage

Faucet, E-Sensor, Scrub/Handwash, Batt Pwrd

  • Mfr # LKB722C

  • Zoro # G8365898


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
Overall Height
10-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKB722C
Zoro #
G8365898
UPC #
94902469171
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10-7/8"

Details

Material
Brass
Mounting Type
Wall Mount
Item
Faucet,E-Sensor,Scrub/Handwash,Batt Pwrd

Description

Faucet,E-Sensor,Scrub/Handwash,Batt Pwrd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.