Faucet, Kitchen, Satin SS, 4-1/4"x9x14.125, Wristblade Handle, 8" Mount, 3 Hole Commercial
- Mfr # LK800GN05T6
- Zoro # G5460071
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK800GN05T6
- Zoro #
- G5460071
- UPC #
- 094902391885
- Country of Origin
- China
Dimensions
- Spout Length
- 8"
Details
- Number of Holes
- 3
- Mounting Hole Center to Center
- 8"
- Finish
- Chrome
- Number of Handles
- 2
- Faucet Operation
- Wristblade Handle
- ADA Compliant
- Yes
- Flow Rate
- 1.50 gpm
- Handle Type
- Wristblade Handle
- Mounting Type
- Deck Mount
- Item
- Faucet,Kitchen,Satin SS,4-1/4"x9x14.125
- Connection
- 3/8" Female Compression Hose Assembly
- Body Material
- Chrome-Plated Brass
- Valve Type
- Quarter Turn Ceramic Disc
- Residential / Commercial
- Commercial
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.