Faucet, Levr Satin SS, Single Hole Only Mount, Satin Stainless Steel 1 Hole
Mfr # LK7921SSS
Zoro # G8363551
product price:Â $665.09
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Satin Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK7921SSS
Zoro #
G8363551
UPC #
94902447759
Country of Origin
Taiwan, Province of China
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Satin Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Levr Satin SS
Residential / Commercial
Residential
Description
Faucet,Levr Satin SS
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.