Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Pre-Rinse, 8" Add-On Spout, Lever Handle, 2 Hole Commercial

  • Mfr # LKB400

  • Zoro # G5457910


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Number of Handles
2
Faucet Operation
Lever Handle
Flow Rate
2.20 gpm
Handle Type
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKB400
Zoro #
G5457910
UPC #
094902164793
Country of Origin
China

Dimensions

Height
10"
Spout Length
8"
Spout Outlet Height
5 3/8 in
Spout Height - Maximum
8 in

Details

Number of Holes
2
Number of Handles
2
Faucet Operation
Lever Handle
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Faucet,Pre-Rinse,8" Add-On Spout
Connection
1/2"-14 NPSM
Residential / Commercial
Commercial
Spout Style
Fixed
Product Type
Faucet
Spout Shape
Gooseneck
Spout Reach
3 1/2 in

Description

Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.