Shop ELKAY
See all product information
Create Account
Faucet, Scrub/Handwash Deck Mount, Wristblade Handle, 8" Mount, 3 Hole Commercial
- Mfr # LK810GN08T4
- Zoro # G5459721
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LK810GN08T4
- Zoro #
- G5459721
- UPC #
- 094902392493
- Country of Origin
- China
- Number of Holes
- 3
- Mounting Hole Center to Center
- 8"
- Finish
- Chrome
- Number of Handles
- 2
- Faucet Operation
- Wristblade Handle
- ADA Compliant
- Yes
- Flow Rate
- 1.50 gpm
- Handle Type
- Wristblade Handle
- Mounting Type
- Deck Mount
- Item
- Faucet,Scrub/Handwash Deck Mount
- Valve Type
- Quarter Turn Ceramic Disc
- Body Material
- Chrome-Plated Brass
- Connection
- 1/2" NPSM Male
- Residential / Commercial
- Commercial
Dimensions
- Spout Length
- 14.125"
- Height
- 14.125"
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.