Faucet, Service/Utility Wall Mount, Lever Handle, 8" Mount, 3 Hole Residential / Commercial
Mfr # LKD2437BHC
Zoro # G5457700
product price:Â $505.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD2437BHC
Zoro #
G5457700
UPC #
094902012988
Country of Origin
China
Dimensions
Spout Length
11"
Height
14.375"
Details
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Service/Utility Wall Mount
Valve Type
Quarter Turn Ceramic Disc
Body Material
Chrome-Plated Brass
Connection
1/2"-14 NPSM
Residential / Commercial
Residential / Commercial
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.