Faucet, Single Supply Inlet, 8" Spout, Lever Handle, 8" Mount, 4 Hole Residential / Commercial

  • Mfr # LKD2443C

  • Zoro # G5457667


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKD2443C
Zoro #
G5457667
UPC #
094902013039
Country of Origin
China

Dimensions

Spout Length
12.125"
Height
14"

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
No
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Single Supply Inlet,8" Spout
Body Material
Chrome-Plated Brass
Connection
1/2"-14 NPSM
Valve Type
Quarter Turn Ceramic Disc
Residential / Commercial
Residential / Commercial
Product Type
Faucet

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.