Faucet, Sngl Hole, Everyday, Levr, Chro, Lever Handle, Single Hole Only Mount, 1 Hole Residential
Mfr # LK5000CR
Zoro # G8814257
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK5000CR
Zoro #
G8814257
UPC #
94902753393
Country of Origin
China
Dimensions
Spout Length
7.375"
Height
7.875"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Sngl Hole,Everyday,Levr,Chro
Valve Type
Ceramic Disc
Connection
3/8" Female Compression Hose Assembly
Body Material
Brass
Residential / Commercial
Residential
Description
Faucet,Sngl Hole,Everyday,Levr,Chro
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.