Lever Handle, 1 Hole Faucet, Sngl Hole, Levr, Brushed Nickel (Discontinued)
- Mfr # LKGT2042NK
- Zoro # G8811247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKGT2042NK
Zoro #
G8811247
UPC #
-
Country of Origin
Israel
Dimensions
Spout Length
11.8125"
Height
15.375"
Details
Number of Holes
1
Finish
Brushed Nickel
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.75
Handle Type
Lever
Item
Faucet,Sngl Hole,Levr,Brushed Nickel
Connection
3/8" Female Compression Hose Assembly
Valve Type
Ceramic Disc
Body Material
Brass
Description
Faucet,Sngl Hole,Levr,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.