Faucet, Wall Mount, 20" Spout, 4" Handle, Lever Handle, 3" to 8" Mount, 2 Hole Commercial
Mfr # LK945TS08L2T
Zoro # G5458148
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Mounting Hole Center to Center
3" to 8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK945TS08L2T
Zoro #
G5458148
UPC #
094902395173
Country of Origin
China
Dimensions
Spout Length
4.625"
Details
Number of Holes
2
Mounting Hole Center to Center
3" to 8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Faucet,Wall Mount,20" Spout,4" Handle
Valve Type
Quarter Turn Ceramic Disc
Connection
Offset Adj 1/2" NPT Female Inl
Body Material
Chrome-Plated Brass
Residential / Commercial
Commercial
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.