WaterSentry Lead , Microplastics NSF/ANSI Certified 6000 Gal 12 Month Filter

  • Mfr # 51600C

  • Zoro # G505968376


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF 372 (Lead Free), NSF 42, NSF 53
Flow Rate
1.5 gpm
For Use With
51600C is compatible with all Enhanced ezH2O Bottle Filling Stations
Overall Length
3 1/8 in
Overall Height
9 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51600C
Zoro #
G505968376
UPC #
094902140001
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Overall Height
9 1/2 in
Outside Diameter
3 1/8 in
Diameter
3 1/8 in
Connection Size
3/8 in

Details

Item
Quick-Connect Water Filter
Standards
NSF 372 (Lead Free), NSF 42, NSF 53
Flow Rate
1.5 gpm
For Use With
51600C is compatible with all Enhanced ezH2O Bottle Filling Stations
Filter Media
Activated Carbon
Micron Rating
1 micron
Minimum Temperature
40 Degrees F
Reduces
Chlorine Odor, Chlorine Taste, Cyst, Lead, Particulates, Sediment
Minimum Pressure
20 psi
Service Life
6,000 gal
Maximum Temperature
100 Degrees F
Maximum Pressure
105 psi
Filter Type
Lead
Series
Elkay WaterSentry(R)
Accessory Type
Quick-Connect Water Filter
Compatible Product Type
Enhanced ezH2O Bottle Filling Stations
Service Life - Months
12 mo
Application
Water Filtration
Compatible Mfr. Model Number
LZS8WSLK, LZS8WSLP, LZS8WSSK, LZSTL8WSLK, LZSTL8WSSK

Description

Water filters provide cleaner, great tasting water for Elkay enhanced ezH2O bottle filling stations. Our filters are made with activated carbon to improve taste and odor. They also reduce contaminants such as lead. Elkay’s filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.