Shop ELKAY
Create Account
Wall Mount ADA Water Cooler, Light Gray Granite, 1, Wall Hung, 115V, 60Hz, 5 Amps, EMABF8L
- Mfr # EMABF8L
- Zoro # G602670226
product price:
$
1,699.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMABF8L
- Zoro #
- G602670226
- UPC #
- 94902407586
- Country of Origin
- Sweden
Description
ELKAY WALL MOUNT ADA WATER COOLER, LIGHT GRAY GRANITE, 1, WALL HUNG, 115V, 60HZ, 5 AMPS, EMABF8L MECHANICALLY-ACTIVATED WATER COOLER IDEAL FOR AREAS PRONE TO SERVICE DISRUPTIONS. EASY-TO-OPERATE FRONT AND SIDE PUSHBAR ACTIVATION.
- CLASSIC DESIGN FITS WELL IN ALL BUILDING DESIGNS. MECHANICAL BUBBLER PUSH BARS CONTINUE TO PROVIDE WATER WHEN ELECTRICAL SERVICE IS INTERRUPTED. FLEXI-GUARD BUBBLER PROVIDES A FLEXIBLE ANTIMICROBIAL MOUTH GUARD TO PROTECT AGAINST INJURY AND MICROORGANISMS. VINYL CLAD FINISH IS DURABLE AND ATTRACTIVE. RATED FOR INDOOR USE. WATER COOLER PROVIDES CHILLED DRINKING WATER AT A CAPACITY OF 8 GALLONS PER HOUR AT 50°F BASED ON 80°F INLET WATER AND 90°F AMBIENT. STANDARD FEATURES INCLUDE AN EXTRA DEEP BASIN FOR SPLASH REDUCTION AND A BUILT-IN FLOW REGULATOR VALVE PROVIDING A 20 TO 105 PSI CONSTANT WATER PRESSURE STREAM. INCLUDES A STAINLESS STEEL BASIN WITH INTEGRAL DRAIN FOR CORROSION RESISTANCE. LEAD-FREE DESIGN IS CERTIFIED TO NSF/ANSI 61 AND 372 AND MEETS FEDERAL AND STATE LOW-LEAD REQUIREMENTS. CERTIFIED TO UL399 AND CAN/CSA 22.2 NO. 120. MEETS ADA GUIDELINES. 5 YEAR LIMITED ON THE REFRIGERATION SYSTEM OF THE UNIT. COOLING SYSTEM
- COMPRESSOR: HERMETICALLY-SEALED, RECIPROCATING TYPE, SINGLE PHASE. SEALED-IN LIFETIME LUBRICATION. CONDENSER: FAN COOLED, COPPER TUBE WITH ALUMINUM FINS. FAN MOTOR IS PERMANENTLY LUBRICATED. COOLING UNIT: COMBINATION TUBE-TANK TYPE. CONTINUOUS COPPER TUBING WITH IS FULLY INSULATED WITH EPS FOAM THAT MEETS UL REQUIREMENTS FOR SELF-EXTINGUISHING MATERIAL. REFRIGERANT CONTROL: REFRIGERANT R-134A IS CONTROLLED BY ACCURATELY CALIBRATED CAPILLARY TUBE. TEMPERATURE CONTROL: EASILY ACCESSIBLE ENCLOSED ADJUSTABLE THERMOSTAT IS FACTORY PRESET. REQUIRES NO ADJUSTMENT OTHER THAN FOR ALTITUDE REQUIREMENTS.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.