Shop ELKAY
See all product information
Create Account
Filter Kit
- Mfr # EF3000VRBC
- Zoro # G225066116
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Tube
Maximum Pressure
105 psi
Compatible Mfr. Model Number
51300C
Pressure Drop - Maximum
5 psi
Number of Filters Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF3000VRBC
- Zoro #
- G225066116
- UPC #
- 094902164519
- Country of Origin
- Taiwan, Province of China
- Connection Type
- Tube
- Maximum Pressure
- 105 psi
- Compatible Mfr. Model Number
- 51300C
- Pressure Drop - Maximum
- 5 psi
- Number of Filters Included
- 1
- Includes Valve
- Valve Included
- Flow Rate
- 1.5 gpm
- Service Life
- 3,000 gal
- Service Life - Months
- 12 mo
- Reduces
- Class 1 Particulate, Lead
- Standards
- NSF 372, NSF 401, NSF 42, NSF 53, NSF 61
- Item
- Filter Kit
- Compatible Filter Manufacturer Part Number
- 51300C
- Pressure Drop - Minimum
- 2 psi
- Includes
- Filter, Mounting Box
- Color
- Gray
- Filter Media
- Activated Carbon
- Application
- Drinking Water Filtration
- Accessory Type
- High-Flow Filtration System
- Minimum Temperature
- 40 Degrees F
- Minimum Pressure
- 20 psi
- Micron Rating
- 0.5 micron
- Housing Material
- Stainless Steel
- Maximum Temperature
- 100 Degrees F
Dimensions
- Overall Height
- 4 5/8 in
- Depth
- 16 3/8 in
- Connection Size
- 3/8 in
- Width
- 11 1/4 in
Description
Filter Kit, Reduces Class 1 Particulate, Lead, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 4 5/8 in, Width 11 1/4 in, Service Life 3,000 gal, Includes Valve Valve Included, Flow Rate 1.5 gpm, Application Drinking Water Filtration, Color Gray, Compatible Mfr. Model Number 51300C, Connection Type Tube, Depth 16 3/8 in, Filter Media Activated Carbon, Housing Material Stainless Steel, Includes Filter, Mounting Box, Maximum Pressure 105 psi, Maximum Temperature 100 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.