Filtered Bottle Filling Station and Bi-Level ADA Cooler Arctic White Lead Reduction Drop Down Wrapper

  • Mfr # LZSTL8WSAP

  • Zoro # G715563460


product price:  $3,318.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

ADA Compliant
Yes
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Vandal Resistant
No
Features
Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker(TM)Hands Free, Laminar FlowReal Drain, Quick Filter Change, Visual Filter Monitor
Includes
Bottle Filler, Filter, Water Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZSTL8WSAP
Zoro #
G715563460
UPC #
094902165592
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr (Electrical Components), 5 yr (Refrigeration System)
Overall Height
39 1/2 in
Overall Width
19 in
Mounting Hole Diameter
7/16 in
Overall Depth
36 3/4 in

Details

ADA Compliant
Yes
Item
Drinking Fountain
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Vandal Resistant
No
Features
Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker(TM)Hands Free, Laminar FlowReal Drain, Quick Filter Change, Visual Filter Monitor
Includes
Bottle Filler, Filter, Water Cooler
Environment
Indoor
Housing Material
Stainless Steel
Number of Bubblers
2
Full Load Current
5 A
Antimicrobial
Yes
Station Type
Bottle Filling Dispenser
Refrigeration
Refrigerated
Includes Water Chiller
Yes
Bi-Level Field Adjustable
Yes
Refrigerant Type
R134A
Fountain Actuation
Push Button on Bubbler
Power Source
Electric Corded
Operating Voltage
115V
Maximum Flow Rate
1.1 gpm
Bottle Dispenser Actuation
Sensor
Filter Status Indicator
Yes
Chiller Compatible
Yes
Housing Color
Arctic White
Includes Water Filter
Yes
Cooling Capacity
8 gph
Power Consumption
370 W
Includes Pet Bowl
No
Housing Finish
Arctic White

Description

Elkay filtration bottle filling stations deliver safer, filtered drinking water in seconds while enhancing any space with their bold colors. They pair with our commercial-grade WaterSentry filters to reduce many contaminants, such as PFOA/PFOS (PFAS), lead, microplastics and more. This line of filtered bottle filling stations features sensor-activated bottle filling for a more hygienic and touchless experience. Stations also include one or two drinking fountains that also dispense filtered water while minimizing use of disposable plastic bottles. Filter maintenance is easy with the integrated drop-down quick filter change wrapper. It provides direct access to the filter for fast filter replacements, and the automatic filter reset and intuitive LED filter status lights accurately display filter capacity for timely replacements. Bold, eye-catching colors complement high-end, architectural interiors and enhance office spaces, gyms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.