This item is Discontinued.

Elkay Fireclay, 24.3x19.6x10.1, Sngl Snk, Biscuit, Farmhouse Mount, 0 Hole, 23" x 18.25", Biscuit SWUF2520BI

Fireclay, 24.3x19.6x10.1, Sngl Snk, Biscuit, Farmhouse Mount, 0 Hole, 23" x 18.25", Biscuit (Discontinued)

  • Mfr # SWUF2520BI
  • Zoro # G9375499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWUF2520BI
Zoro #
G9375499
UPC #
094902093260
Country of Origin
Italy

Dimensions

Overall Length
24.375"
Overall Width
19.625"
Overall Height
10.125"
Bowl Depth
9.125"
Bowl Size
23" x 18.25"

Details

Mounting Type
Farmhouse
Body Material
Fireclay
Finish
Biscuit
Number of Holes
0
Item
Fireclay,24.3x19.6x10.1,Sngl Snk,Biscuit
No. of Bowls
1
Drain Opening
3.5

Description

Fireclay,24.3x19.6x10.1,Sngl Snk,Biscuit

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.