Fireclay 33X19-15/16X9-3/16 60/40 Double Bowl Farmhouse Workstation Sink Kit W/Aqua Divide, White
- Mfr # F23320CBWHC
- Zoro # G708444585
product price:Â
$
1,574.99
/ea
Key Features
Overall Length
33 in
Body Material
Fireclay
Finish
White
Overall Width
19.92 in
Overall Height
10.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F23320CBWHC
- Zoro #
- G708444585
- UPC #
- 94902125251
- Country of Origin
- Italy
- Body Material
- Fireclay
- Finish
- White
- Standards
- ASME A112.19.2/CSA B45.1
- Includes
- (1) LKCB1217HW Cutting Board, (1) LKBG1115SS Bottom Grid, (1) LKBG1715SS Bottom Grid, (2) LK99FC Drains, and a LKCLKIT Cleaning Kit.
Dimensions
- Overall Length
- 33 in
- Overall Width
- 19.92 in
- Overall Height
- 10.125 in
Description
Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.