Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fireclay 36 X 18.8 X 9.6 Single Apron Sink Kit White

  • Mfr # SWUF13620CBWH

  • Zoro # G108444505


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.99 in
Body Material
Fireclay
Finish
White
Overall Width
18.81 in
Overall Height
10.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWUF13620CBWH
Zoro #
G108444505
UPC #
94902122151
Country of Origin
United States

Dimensions

Overall Length
35.99 in
Overall Width
18.81 in
Overall Height
10.12 in

Details

Body Material
Fireclay
Finish
White
Includes
(1) LKCB1218HW Cutting Board, (1) LKOBG3315SS Bottom Grid, (1) LK99FC Drain, and a LKCLKIT Cleaning Kit.
Standards
ASME A112.19.2/CSA B45.1

Description

Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.