Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Polymer, Basket Strainer, Mocha

  • Mfr # LKQD35MC

  • Zoro # G8811831


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Material of Construction
Polymer
Color/Finish
Mocha
Length (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKQD35MC
Zoro #
G8811831
UPC #
94902096025
Country of Origin
United Kingdom

Dimensions

Length (In.)
4.5

Details

Item
Flange,Polymer,Basket Strainer,Mocha
Material of Construction
Polymer
Color/Finish
Mocha

Description

Flange,Polymer,Basket Strainer,Mocha

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.