Flex Kitchen Spout, 16"x7-1/4"x14-3/8, Lever Handle, 8" Mount, 3 Hole Residential / Commercial
Mfr # LKDA2437C
Zoro # G5457551
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKDA2437C
Zoro #
G5457551
UPC #
094902013053
Country of Origin
China
Dimensions
Height
16.875"
Spout Length
11"
Details
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
No
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Flex Kitchen Spout,16"x7-1/4"x14-3/8
Body Material
Chrome-Plated Brass
Valve Type
Quarter Turn Ceramic Disc
Connection
1/2"-14 NPSM
Residential / Commercial
Residential / Commercial
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.