Zoro Homepage

Floor Mount Double Foot Valve

  • Mfr # LK399A

  • Zoro # G5465726


product price: $251.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Mounting Type
Floor Mount
Body Material
Chrome-Plated Brass
Height
2"
Product Type
Foot Pedal Valve Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK399A
Zoro #
G5465726
UPC #
094902323800
Country of Origin
Taiwan, Province of China

Dimensions

Height
2"

Details

ADA Compliant
No
Mounting Type
Floor Mount
Item
Soap/Lotion Dispenser,Lustrous Satin
Body Material
Chrome-Plated Brass
Product Type
Foot Pedal Valve Assembly

Description

Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.