Zoro Homepage
This item is Discontinued.
Elkay Floor Mount/Freestanding, 1 Level Water Cooler FD7003S1Z

Floor Mount/Freestanding, 1 Level Water Cooler (Discontinued)

  • Mfr # FD7003S1Z
  • Zoro # G9003869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD7003S1Z
Zoro #
G9003869
UPC #
094902218205
Country of Origin
United States

Details

Mounting Type
Floor Mount/Freestanding
Indoor / Outdoor
Indoor
Number of Levels
1
Voltage
115V/60Hz
Material
Stainless Steel
Refrigerant
R-134a
Full Load Amps
3.5A
Operation
Mechanical Top Bubbler Button
Item
Water Cooler

Description

Space-Ette Cooler Floor Model,3 gph,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.