Zoro Homepage
This item is Discontinued.
Elkay Floor Mount/Freestanding Drinking Fountain, 1 Level, 14" D, 33.25" H, 14" W 74045202180

Floor Mount/Freestanding Drinking Fountain, 1 Level, 14" D, 33.25" H, 14" W (Discontinued)

  • Mfr # 74045202180
  • Zoro # G8821001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74045202180
Zoro #
G8821001
UPC #
094902097541
Country of Origin
United States

Dimensions

Depth
14"
Width
14"
Height
33.25"

Details

Mounting Type
Floor Mount/Freestanding
Indoor / Outdoor
Outdoor
ADA Compliant
No
Number of Levels
1
Color
Forest Green
Operation
Mechanical Top Bubbler Button
Item
Drinking Fountain
Includes
Outdoor Fountain

Description

Outdoor Cast Iron,Forest Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.