Zoro Homepage
This item is Discontinued.
Elkay Floor Mount/Freestanding Water Cooler, 1 Level, 18" D, 41.5" H, 14.5" W EFA20LP1Y

Floor Mount/Freestanding Water Cooler, 1 Level, 18" D, 41.5" H, 14.5" W (Discontinued)

  • Mfr # EFA20LP1Y
  • Zoro # G8831650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFA20LP1Y
Zoro #
G8831650
UPC #
-
Country of Origin
United States

Dimensions

Height
41.5"
Width
14.5"
Depth
18"

Details

Mounting Type
Floor Mount/Freestanding
Indoor / Outdoor
Indoor
ADA Compliant
No
Number of Levels
1
Voltage
115V/60Hz
Color
Light Gray Granite
Refrigerant
R-134a
Operation
Mechanical Top Bubbler Button
Item
Water Cooler
Includes
Water Cooler with foot pedal
Cold Water Capacity
20.0 gph

Description

Cooler Mnt,20 GPH,L Gry Granite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.