Zoro Homepage
This item is Discontinued.
Elkay Floor Mount/Freestanding Pet Station Drinking Fountain, 2 Level, 31" D, 40.3125" H, 26" W 4420DBBLK

Floor Mount/Freestanding Pet Station Drinking Fountain, 2 Level, 31" D, 40.3125" H, 26" W (Discontinued)

  • Mfr # 4420DBBLK
  • Zoro # G8819452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4420DBBLK
Zoro #
G8819452
UPC #
094902055770
Country of Origin
United States

Dimensions

Width
26"
Height
40.3125"
Depth
31"

Details

Mounting Type
Floor Mount/Freestanding
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
Color
Black
Operation
Front Button
Item
Pet Station Drinking Fountain
Includes
Outdoor Fountain

Description

Tubular Outdoor,Pet Station,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.