This item is Discontinued.

Elkay Floor Mount/Freestanding Drinking Fountain, 2 Level, 14" D, 40.3125" H, 31" W 4420FRKPUR

Floor Mount/Freestanding Drinking Fountain, 2 Level, 14" D, 40.3125" H, 31" W (Discontinued)

  • Mfr # 4420FRKPUR
  • Zoro # G8819793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4420FRKPUR
Zoro #
G8819793
UPC #
094902065359
Country of Origin
United States

Dimensions

Width
31"
Height
40.3125"
Depth
14"

Details

Mounting Type
Floor Mount/Freestanding
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
Color
Purple
Operation
Front Button
Item
Drinking Fountain
Includes
Outdoor Fountain, Freeze Resistant Valve Assembly

Description

Tubular Outdoor,2-Lvl,Frz Res,Purp

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.