Zoro Homepage
This item is Discontinued.
Elkay Floor Mount/Freestanding Drinking Fountain, 3 Level, 14" D, 40.3125" H, 48" W 4430FRKORN

Floor Mount/Freestanding Drinking Fountain, 3 Level, 14" D, 40.3125" H, 48" W (Discontinued)

  • Mfr # 4430FRKORN
  • Zoro # G8820660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4430FRKORN
Zoro #
G8820660
UPC #
094902105611
Country of Origin
United States

Dimensions

Height
40.3125"
Width
48"
Depth
14"

Details

Mounting Type
Floor Mount/Freestanding
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
3
Material
316 stainless steel
Color
Orange
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain
Includes
Outdoor Fountain

Description

Tubular Outdoor,Tri-Level Pdstal,Orng

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.