Zoro Homepage

Forward Only Lever Handle, 1 Hole Faucet, Pursuit Flexible Spout/Utility

  • Mfr # LK2500CR

  • Zoro # G8807570


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Chrome
Number of Handles
1
Faucet Operation
Forward Only Lever Handle
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK2500CR
Zoro #
G8807570
UPC #
94902753430
Country of Origin
China

Dimensions

Overall Height
14-3/8"
Height
14.375"
Spout Length
14.375"
Overall Length
10-1/4"
Overall Width
10"

Details

Number of Holes
1
Finish
Chrome
Number of Handles
1
Faucet Operation
Forward Only Lever Handle
ADA Compliant
Yes
Flow Rate
1.5
Mounting Type
Deck Mount
Item
Faucet,Pursuit Flexible Spout/Utility
Connection
3/8" Female Compression Hose Assembly
Valve Type
Ceramic Disc
Body Material
Brass
Material
Brass

Description

Faucet,Pursuit Flexible Spout/Utility

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.