Faucet, Semi-Professional, Forward Only Lever Handle, Single Hole Only Mount, 1 Hole Residential (Discontinued)
- Mfr # LKAV4061LS
- Zoro # G8807388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKAV4061LS
Zoro #
G8807388
UPC #
94902747095
Country of Origin
China
Dimensions
Height
24.25"
Spout Length
24.25"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Lustrous Steel
Number of Handles
1
Faucet Operation
Forward Only Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Forward Only Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Semi-Professional
Connection
1/2"-14 NPSM
Body Material
Brass
Valve Type
Ceramic Disc
Residential / Commercial
Residential
Description
Faucet,Semi-Professional
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.