Zoro Homepage
This item is Discontinued.
Elkay Sgl Lever Pull Down Kitch Faucet, Chrome, Forward Only Lever Handle, Single Hole Only Mount, 1 Hole LKHA4031CR

Sgl Lever Pull Down Kitch Faucet, Chrome, Forward Only Lever Handle, Single Hole Only Mount, 1 Hole (Discontinued)

  • Mfr # LKHA4031CR
  • Zoro # G9008400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKHA4031CR
Zoro #
G9008400
UPC #
094902746937
Country of Origin
China

Dimensions

Spout Length
14.875"
Height
6"

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Forward Only Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Forward Only Lever Handle
Mounting Type
Deck Mount
Item
Sgl Lever Pull Down Kitch Faucet,Chrome
Connection
1/2"-14 NPSM
Body Material
Brass
Valve Type
Ceramic Disc
Residential / Commercial
Residential

Description

Sgl Lever Pull Down Kitch Faucet,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.