Glass Filler-Push Lever Stainless Steel

  • Mfr # LK1110

  • Zoro # G4672365


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Lever: Plastic
Size
3-1/2" L x 3-1/2" W x 12" H
ADA Compliant
No
Type
Glass Fillers
Standards
NSF 61 and NSF 372 (lead free)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK1110
Zoro #
G4672365
UPC #
94902110257
Country of Origin
Taiwan, Province of China

Dimensions

Size
3-1/2" L x 3-1/2" W x 12" H

Details

Item
Glass Filler
Material
Lever: Plastic
ADA Compliant
No
Type
Glass Fillers
Standards
NSF 61 and NSF 372 (lead free)
Faucet Operation
Push Lever

Description

Elkay Glass Filler-Push Lever Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.