Lever Handle, 1 Hole Gormet 1 Hl BarFaucet, Pullout/Lvr Hdl, Ch (Discontinued)
- Mfr # LKGT2042CR
- Zoro # G9019722
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKGT2042CR
Zoro #
G9019722
UPC #
094902613062
Country of Origin
Israel
Dimensions
Height
15.375"
Spout Length
11.8125"
Details
Number of Holes
1
Finish
Chrome
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.75
Handle Type
Lever
Body Material
Brass
Connection
3/8" Female Compression Hose Assembly
Item
Gormet 1 Hl BarFaucet,Pullout/Lvr Hdl,Ch
Valve Type
Ceramic Disc
Description
Gormet 1 Hl Barfct,Pullout/Lvr Hdl,Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.