This item is Discontinued.

Elkay Gourmet 18G 19.5' X 22' X 6' 1Bwl TMt Kitchen Sink Lustertone LRAD202260OS4

Gourmet 18G 19.5' X 22' X 6' 1Bwl TMt Kitchen Sink Lustertone (Discontinued)

  • Mfr # LRAD202260OS4
  • Zoro # G1248583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRAD202260OS4
Zoro #
G1248583
UPC #
094902292038
Country of Origin
United States

Dimensions

Overall Length
19.5 in
Overall Width
22 in
Overall Height
6 in
Bowl Depth
5.875 in
Depth
6 in
Minimum Cabinet Size
24 in
Bowl Length
16 in
Bowl Width
16 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Gmet 18G 19.5ft x 22ft x 6ft 1Bwl Top Mount Ki
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Square
Drain Location
Rear Center
Product Style
Traditional

Description

Gmet 18G 19.5ft x 22ft x 6ft 1Bwl Top Mount Ki

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.