Zoro Homepage
This item is Discontinued.
Elkay Halsey Taylor Assy-Frame 8880/10245 Ftns, Galvanized Steel 730873251730

Halsey Taylor Assy-Frame 8880/10245 Ftns, Galvanized Steel (Discontinued)

  • Mfr # 730873251730
  • Zoro # G4669233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730873251730
Zoro #
G4669233
UPC #
94902190617
Country of Origin
United States

Dimensions

Size
2" L x 2" W x 11-1/2" H

Details

Item
Mounting Frame
Material
Galvanized Steel
Finish
Galvanized Steel
ADA Compliant
No
Standards
American Act

Description

Halsey Taylor Assy-Frame 8880/10245 Ftns, Galvanized Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.