Halsey Taylor Bottle Filling Station & Bi-Level Ada Cooler Platinum Vinyl

  • Mfr # HTHB-HACDBLPV-NF

  • Zoro # G808449312


product price:  $1,643.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Height
46.25 in
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler (8740082041-HTHB), Bottle Filler (HTHB-HAC-NF)
Depth
36.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHB-HACDBLPV-NF
Zoro #
G808449312
UPC #
94902042848
Country of Origin
United States

Dimensions

Height
46.25 in
Depth
36.25 in
Width
36.25 in

Details

Voltage
115V
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler (8740082041-HTHB), Bottle Filler (HTHB-HAC-NF)

Description

The Halsey Taylor HydroBoost Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.