Halsey Taylor Bottle Filling Station & Single Ada Cooler Non-Filtered Ss

  • Mfr # HTHB-HACDSS-NF

  • Zoro # G208597323


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Height
39.75 in
Depth
17.875 in
Includes
Water Cooler (7240001683-HTHB), Bottle Filler (HTHB-HAC-NF)
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 61, NSF 372 (lead free), UL 399
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTHB-HACDSS-NF
Zoro #
G208597323
UPC #
94902042923
Country of Origin
United States

Dimensions

Height
39.75 in
Depth
17.875 in
Width
17.875 in

Details

Voltage
115V
Includes
Water Cooler (7240001683-HTHB), Bottle Filler (HTHB-HAC-NF)
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 61, NSF 372 (lead free), UL 399

Description

The Halsey Taylor HydroBoost Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.