Halsey Taylor Contour Marblyte Single Fountain Non-Filtered Non-Refrigerated Black

  • Mfr # 7433003664

  • Zoro # G408461318


product price:  $1,231.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Fountain
Width
13.75 in
Standards
ADA & ICC A117.1, Buy American Act, NSF 61, NSF 372 (lead free)
Depth
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7433003664
Zoro #
G408461318
UPC #
94902211671
Country of Origin
United States

Dimensions

Width
13.75 in
Depth
13.75 in
Height
7.125 in

Details

Color
Black
Includes
Fountain
Standards
ADA & ICC A117.1, Buy American Act, NSF 61, NSF 372 (lead free)

Description

Contour Marblyte architectural drinking fountains feature a composite solid surface material with USDA BioPreferred designation. They feature softly rounded corners and a Contoured basin designed to provide a splash-resistant surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.