Halsey Taylor Cooler Wall Mount Non-Filtered 14 Gph Platinum Vinyl

  • Mfr # 8203140841

  • Zoro # G008461275


product price: $1,448.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Height
28 in
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Depth
18.5 in
Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8203140841
Zoro #
G008461275
UPC #
94902228907
Country of Origin
United States

Dimensions

Height
28 in
Depth
18.5 in
Width
14.25 in

Details

Voltage
115V
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler

Description

Wall-mount water cooler with easy-clean and anti-splash rim basin. Pushbutton activation with an exclusive Halsey Taylor Double Bubbler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.