Halsey Taylor Cooler Wall Mount Semi-Recessed Non-Filtered 8 Gph Platinum Vinyl

  • Mfr # 8223080041

  • Zoro # G008461350


product price:  $1,770.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
19.7 in
Depth
19.7 in
Height
39.3 in
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8223080041
Zoro #
G008461350
UPC #
94902219714
Country of Origin
United States

Dimensions

Width
19.7 in
Depth
19.7 in
Height
39.3 in

Details

Voltage
115V
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler

Description

Simulated semi-recess design water cooler with one-piece stainless steel basin and backsplash. Front pushbutton activation with exclusive Halsey Taylor Double Bubbler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.