Halsey Taylor Ice Chilled Fountain Non-Filtered Non-Refrigerated Forest Green

  • Mfr # HTICF

  • Zoro # G108461267


product price:  $2,942.99
/ea
Free Shipping & Returns

Key Features

Color
Forest Green
Height
19.125 in
Depth
48.125 in
Includes
Fountain
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, NSF 61, NSF 372 (lead free)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTICF
Zoro #
G108461267
UPC #
94902403519
Country of Origin
United States

Dimensions

Height
19.125 in
Depth
48.125 in
Width
48.125 in

Details

Color
Forest Green
Includes
Fountain
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, NSF 61, NSF 372 (lead free)

Description

Ice Chilled fountain, constructed of high density polyethylene, derived from 97% recycled materials. Designed for golf courses and outdoor environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.