Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halsey Taylor Kit-Halsey Universal Vr, Chrome

  • Mfr # 98030C

  • Zoro # G4671184


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Size
9" L x 5" W x 7" H
Finish
Chrome
Standards
NSF 61, NSF 372 (lead free)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98030C
Zoro #
G4671184
UPC #
094902366821
Country of Origin
Taiwan, Province of China

Dimensions

Size
9" L x 5" W x 7" H

Details

Item
Universal Vandal Resistant Kit
Material
Brass
Finish
Chrome
Standards
NSF 61, NSF 372 (lead free)

Description

Halsey Taylor Kit-Halsey Universal Vr, Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.